Shop All Planes and Shaving Tools
Malco
Pipe Crimper, 9 In L, Nickel Plated Stl
Mfr # SC3R
Zoro # G5290223
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Jaw Depth 1 1/4 in
- Overall Length - Sheet Metal Tool 9 in
- Depth Marking - Sheet Metal Tools No Markings
- Safety Latch Yes
Product Information
- Brand Malco
- MFR # SC3R
- Zoro # G5290223
- UPC # 686046534473
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 9 in |
Jaw Depth | 1 1/4 in |
Overall Length - Sheet Metal Tool | 9 in |
Depth Marking - Sheet Metal Tools | No Markings |
Depth Marking | No Markings |
Details
Item | Sheet Metal Crimper |
Safety Latch | Yes |
Features | Compound Leverage Produces 7 to 1 Mechanical Advantage, Downsize Ends of Round Duct and Stove Pipe Fast and Easy, Ergonomic Redline Handles, Heavy Duty Capacity |
Number of Blades | 3 |
Item - Sheet Metal Crimper | Sheet Metal Crimper |
Max. Capacity - Sheet Metal Tool | 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel |
Compatible Material | Galvanized Steel, Mild Steel, Stainless Steel |
Grip Style | Deluxe Cushion |
Jaw Material | Steel |
Galvanized Steel Gauge - Maximum | 24 ga |
Stainless Steel Gauge - Maximum | 26 ga |
Mild Steel Gauge - Maximum | 24 ga |
Includes Safety Latch | Yes |
Description
This ZORO SELECT SC3R Pipe Crimper is the ideal tool for bending sheet metal. It can crimp mild steel, galvanized steel and stainless steel with ease. The nickel plated steel pipe crimper has a jaw depth of 1 1/4 in. Designed to bend 22 ga mild steel, 24 ga galvanized steel and 26 ga stainless steel, this pipe crimper has an overall length of 9". It also features a safety latch that prevents accidental closure while you work. The sheet metal crimper comes with three blades. The ZORO SELECT Pipe Crimper is the high quality tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/64 (69861)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 8.00mm (C74015)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L612)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- STANLEY Bailey, Low Angle Plane, 6 1/4 In L, 1 1/4 W Blade (12-960)
- MOTOR GUARD Run Razor Shaving Tool (RR-1)
- STANLEY Small Trimming Plane (12-101)
- Malco Planes and Shaving Tools