Shop All Nut Drivers
Malco
MSHXL14 1/4 in. Magnetic Hex Driver, PK 2
Mfr # 2PK-MSHXL14
Zoro # G001258346
product price: $30.45
/pk 2, $15.23/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Shank Size 1/4 in.
- Overall Length 6 in.
- Drive Size 1/4 in.
Product Information
- Brand Malco
- MFR # 2PK-MSHXL14
- Zoro # G001258346
- UPC # 686046554198
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4 in. |
Overall Length | 6 in. |
Drive Size | 1/4 in. |
Details
Number of Pieces | 2 |
Item | Driver Bits |
Description
Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes. 2 pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 5/8" Combination Wrench Polished (644146)
- HUSQVARNA Primary Filter- Filter Sock (502569301)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X45, Zinc, Black Satin, Comp: Steel (K0737.2A21X45)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- MALCO 2 in. and 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. 2PK (SAWTCOMBO)
- Malco Nut Drivers