Shop All Impact Sockets
Malco
MSHL38IS 3/8 in. Long Impact Hex Chuck Driver
Mfr # MSHL38IS
Zoro # G600628021
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Overall Length 2-9-16 in.
- Size 3/8 in.
- Quantity 1
Product Information
- Brand Malco
- MFR # MSHL38IS
- Zoro # G600628021
- UPC # 686046547367
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2-9-16 in. |
Size | 3/8 in. |
Details
Quantity | 1 |
Description
The distinctive blue color of these chuck drivers is your assurance that they can withstand the kind of impact driver stress characteristic for each fastening application. And all Malco Impact-Grade power drivers are precisely machined for positive, fail-proof engagement of the fastener head. These Magnetic Hex Driver selections feature a spring-loaded, floating magnet that prevents breakage resulting from impact driver stress or higher profile hex head fasteners that may seat directly on the magnet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- PROTO 3/8" Drive, Metric 17mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4917MCF)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1/2" x 27" (48-20-4053)
- PROTO Plier Diagonal W-Grip (577-207G)
- MALCO MSHL716IS 7/16 in. Long Impact Hex Chuck Driver (MSHL716IS)
- MALCO MSHML516IS 5/16 in. Magnetic Impact Hex Chuck Driver (MSHML516IS)
- MALCO MSHML14IS 1/4 in. Magnetic Impact Hex Chuck Driver (MSHML14IS)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- MALCO MSHL516IS 5/16 in. Long Impact Hex Chuck Driver (MSHL516IS)
- MALCO MSHXL38IS 3/8 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL38IS)
- CAPRI TOOLS 1/2 in Drive 11 mm 6-Point Metric Shallow Impact Socket (5-5011)
- Malco Impact Sockets