Shop All Snips
Malco
MC12N 12 in. Aluminum Combination Snip
Mfr # MC12N
Zoro # G3885418
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in.
- Thread Size 12 in.
- Grip Standard
- Style Combination Cut
Product Information
Dimensions
Overall Length | 12 in. |
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Grip | Standard |
Style | Combination Cut |
Description
Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3" (76.2 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J205G)
- CENTURY DRILL & TOOL Rotary File, Cylinder, 1/4 x 1-1/4 in. (75407)
- SUNEX 3/8", 1/2" Drive Imp Adptr/Unv Joint Set, 5 pcs (3305)
- GATOR CHUCKS PA6-10"A 6 Jaw Forged Steel Body Adj. Scroll Chucks w/Rev Jaws (GA 1-103-1000)
- MALCO Hand Seamer, 222mm, Forged steel (S2R)
- MALCO Tinners Snip, Straight, 14 in, Aluminum Frame, Steel Inset Blades (M14A)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MALCO Ultra Lightweight Metal Cutting Snips (ULC10)
- MALCO Folding Tool, 18", Steel (18F)
- MALCO Turbo Shear, Left Cut, 18 Ga Mild Steel (TS1)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- Malco Snips