Shop All Office Staples
Malco
Malco FBS2BX Foamboard Staples, 2-1/2 in, 300-Pack
Mfr # FBS2BX
Zoro # G702161525
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.77 lbs
Product Information
- Brand Malco
- MFR # FBS2BX
- Zoro # G702161525
- UPC # 686046533445
- Country of Origin United States
- Category Office Staples
Details
Fabric Weight | 1.77 lbs |
Item | Staples |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3579, EMPTY, 2" (DL3579)
- PARTNERS BRAND Corrugated Sheets, 26" x 26", Kraft, 5 /Bundle (SP2626)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- AARCO Aarco Products BOFD2436 Framed Letter Board Message Centers (BOFD2436)
- ARROW FASTENER STAPLE #584 PC 1/4""1250P (584SP)
- G B ELECTRICAL Staples 1/2X1 Orng Ins Wire Bx (MDI-150Y)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- BOSTITCH Premium Standard Staples - 1/4" (6mm), PK5000 (SBS191/4CPR)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5008C)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- GB TUBING FLEX 3/4""X5' GRAY (FLX-757GR)
- Malco Office Staples