Shop All Hole Saw Kits
Malco
Hole Cutter, 2 to 12 in. dia.
Mfr # HC1
Zoro # G3244184
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material High Speed Steel
- Application Sheet Metal and HVAC
- Max. Cutting Depth 1 1/8 in
- Saw Sizes Included Adjustable 2" to 12"
Product Information
- Brand Malco
- MFR # HC1
- Zoro # G3244184
- UPC # 686046504063
- Country of Origin United States
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 1 1/8 in |
Saw Sizes Included | Adjustable 2" to 12" |
Thread Size | 1/4 in |
Saw Dia. | 12 in |
Range of Saw Sizes | 2" to 12" |
Pilot Drill Size | 7/16 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | High Speed Steel |
Application | Sheet Metal and HVAC |
Replacement Arbor No. | Mfr. No. CB |
Arbor Design | Not Included |
Teeth per Inch | 1 |
Hole Saw Product Grouping | Hole Saw Kits |
Item | Hole Cutter |
Impact Rated | No |
Replacement Pilot Drill No. | Mfr. No. CB |
Primary Material Application | Metal |
Materials Cut | Plastic, Sheet Metal |
Description
Hole Cutter, Primary Material Application Metal, Materials Cut Plastic, Sheet Metal, Arbor Design Not Included, Tooth Material High Speed Steel, Saw Dia. 12 in, Teeth per Inch 1, Max. Cutting Depth 1 1/8 in, Impact Rated No, Thread Size 1/4 in, Pilot Drill Size 7/16 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Wobble Socket Adapter Set, 3 pcs. (49003)
- OSG Countersink, Multi FL, 60 deg., 3in L, 5/8in (701-6250)
- DIABLO Bi-Metal Recip Blade for Nail-Embe, PK25, 25 PK (DS1214BGP25)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- MORSE Hole Cutter Kit, 7 Pieces, 4 Teeth (CTD01)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- DIABLO Bi-Metal Electrical Hole Saw Set, 16 pcs. (DHS16SEL)
- WESTWARD Hole Saw Kit, 3 pcs. (29VX11)
- REMGRIT Remgrit Recesse D Light Kit 6-3/8" (GRL602)
- WESTWARD Bi-Metal Hole Saw Industrial Kit, 15 pcs. (29VX15)
- DISSTON Blu-Mol Standard Tungsten Carbide Hole Cutter With Replacement Kit (3204)
- Malco Hole Saws & Cutters