Shop All Staples
Malco
Hog Ring Staples, 16 ga, Steel, 1250 PK
Mfr # HR1
Zoro # G3153464
product price: $32.55
/pk 1250, $0.03/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With No. 5KNW6 Hog Ring Plier
- Gauge 16
- Crown Width 5/8 in
- Material Steel
- Finish Galvanized
Product Information
Dimensions
Crown Width | 5/8 in |
Fits Maximum Wire Diameter | 3/16 in |
Fits Minimum Wire Diameter | 1/8 in |
Details
Item | Hog Ring Staples |
For Use With | No. 5KNW6 Hog Ring Plier |
Gauge | 16 |
Material | Steel |
Finish | Galvanized |
Color | Silver |
Description
Product details about the MALCO - HR1 Hog Ring Staples.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR1 Hog Ring Staples are designed with a 16-gauge thickness and a crown width of 5/8 inch. These dimensions make them suitable for use in various applications where robust fastening is required. They can accommodate wire diameters ranging from a minimum of 1/8 inch to a maximum of 3/16 inch, providing flexibility for different project needs.
Constructed from steel, these hog ring staples offer durability and strength that can withstand demanding tasks. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the longevity of the staples while maintaining their silver color over time.
Each package contains 1250 hog ring staples, offering ample quantity for substantial projects or multiple smaller jobs. These staples are specifically built to be compatible with the No. 5KNW6 Hog Ring Plier, ensuring seamless operation when used together. Please note that standards applicable to this product have not been specified.
Hog ring staples, sometimes referred to as "C-rings," are special types of staples used primarily in fencing, upholstery, and bag closure applications. They're named after their distinct, hog ring-like shape and are crafted to withstand heavy-duty tasks. These staples are well recognized for their durability and strength, capable of securely joining or fastening materials together. They're often used with a specific tool called a hog ring plier, designed for their application.
The MALCO - HR1 Hog Ring Staples are designed with a 16-gauge thickness and a crown width of 5/8 inch. These dimensions make them suitable for use in various applications where robust fastening is required. They can accommodate wire diameters ranging from a minimum of 1/8 inch to a maximum of 3/16 inch, providing flexibility for different project needs.
Constructed from steel, these hog ring staples offer durability and strength that can withstand demanding tasks. The galvanized finish adds an extra layer of protection against rust and corrosion, enhancing the longevity of the staples while maintaining their silver color over time.
Each package contains 1250 hog ring staples, offering ample quantity for substantial projects or multiple smaller jobs. These staples are specifically built to be compatible with the No. 5KNW6 Hog Ring Plier, ensuring seamless operation when used together. Please note that standards applicable to this product have not been specified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01209.050.0300)
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Plain, 27/64 in H, 10 PK (CPB101)
- B&C EAGLE Common Nail, 1-1/4 in L, 316 Stainless Steel, 18 ga, 1000 PK (B18114SS-1M)
- HILLMAN 25Pk 5/8 Flt Washer (280307)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 14 ga, Steel, 1000 PK (HR2)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- PASLODE Crown Staples, 18 ga, 3/8" W, 18 ga ga, 1 1/2 in Leg L, Steel, 1440 PK (650597)
- Malco