Shop All Snips
Malco
Hand Seamer, 8-3/4", Forged steel
Mfr # S6R
Zoro # G1501376
original price:
$164.96
43% off
new price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Material Forged steel
- Features 24 Gauge (0.71 mm) Capacity, Bend, Fold, Flatten, Straighten Sheet Metal on the Job, Ergonomic Redline Handles
- Number of Pieces 1
- Jaw Width 6 in
Product Information
Dimensions
Overall Length | 8 in |
Jaw Width | 6 in |
Depth Marking - Sheet Metal Tools | 1/4 in Increments |
Overall Length - Sheet Metal Tool | 8 in |
Jaw Depth | 1 1/4 in |
Depth Marking | 1/4 in Increments |
Description
Whether you are working with 22 ga mild steel, 24 ga galvanized steel or 26 ga stainless steel, the MALCO S6R Hand Seamer is the tool for the job. This hand seamer has a soft-touch handle with a nonslip handle insert. With compound leverage and 1/4" increments for depth marking, this tool makes sheet metal bending easy. It also has an ergonomic redline handle that reduces fatigue and discomfort on your hands. The forged steel construction ensures durability and long life. The MALCO 8 3/4" Hand Seamer is designed to be both comfortable and effective in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Keyless Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (99944900320)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- RIDGID Dies, Mono 1" Npt Hs Ss (50770)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO AV9 Right Cutting Vertical Aviation Snip (AV9)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- MALCO Drip Edge Folding Tool, 18", Steel, Fiberglass Reinforced Nylon Handle (DEFT1)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- TOUGHBUILT Right Cut Aviation Snips (TB-H4-60-R)
- Malco Snips