Shop All Roof Repair Products and Tools
Malco
GSG6 Extra-Long Magnetic Gutter Screw Guide, Red
Mfr # GSG6
Zoro # G001794240
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in.
Product Information
- Brand Malco
- MFR # GSG6
- Zoro # G001794240
- UPC # 686046546957
- Country of Origin Taiwan, Province of China
- Category Roof Repair Products and Tools
Dimensions
Size | 1/4 in. |
Details
Item | Driver Bits |
Description
This extra-long Screw Guide works over the outside edge of rain gutter to hold and guide 1/4-inch hex head screws up to3-3/4 inches long. An impact grade 6-inch long power drive, with a 4-1/2 inch anodized aluminum sleeve, provides easy reach to the mounting surface of eaves without marring the finish of the outside gutter edge. The power drive's hex shank fits any drill or 1/4-inch impact driver and the aluminum sleeve guide ensures support for fast, accurate screw starts and for stabilizing long screws, at any angle, during installation. A permanently bonded, spring loaded magnet keeps the hex head screw fully engaged in the power drive. The screw seats flush every time and the magnet will not fall out!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- WATTS Air Regulator, 1/4", 0 to 125 psi (R119-02C)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10" L, 16 in H (8040303074)
- JOHNSON CONTROLS Universal Thermostat Guard, Silver, Steel (GRD10-1R)
- MALCO C5A2RD EV Replacement Drive Shaft for C5A2 (C5A2RD EV)
- MALCO DS3 Locking Duct Stretcher (DS3)
- MALCO CBB Replacement Cutter Bits for HC1 or HC2 Model (CBB)
- MALCO Gutter Outlet Tool (GOT)
- MALCO FCMS 5 in. to 8 in. Exposure Facing Gauge and Overlap Gauge Set (FCMS)
- MALCO DS1 Straight Body Duct Stretcher (DS1)
- SUNTUF Closure Strip, 3 ft L, 78 in W, Fabric (92520)
- Malco Roof Repair Products and Tools