Shop All Wire Duct Cutters
Malco
Flex Duct Shear, 12-1/4 In L, Red/Blk
Mfr # FDC2
Zoro # G5290013
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-1/4"
- Blade Material Steel
- Handle Style Vinyl Grip
- Handle Material Vinyl
- Material Steel, Vinyl
Product Information
- Brand Malco
- MFR # FDC2
- Zoro # G5290013
- UPC # 686046527932
- Country of Origin United States
- Category Wire Duct Cutters
Dimensions
Overall Length | 12-1/4" |
Cutting Length | 4 3/8 in |
Depth of Cut | 4 3/8 in |
Details
Blade Material | Steel |
Handle Style | Vinyl Grip |
Handle Material | Vinyl |
Item | Flexible Duct Shear |
Material | Steel, Vinyl |
Handle Color | Red/Black |
Features | Thumb Operated Latch, Scissor Action, Wire Cutter is Separate from Scissor Blades |
Handle Design | Vinyl Grip |
Cutting Action | Scissor Action |
Blade Type | Scissor |
Blade Shape | Straight |
Blade Edge Type | Straight |
Number of Cutting Edges | 2 |
Knife Type | Flex Duct Shear |
Point Type | Pointed |
Weight | 0.8 lb |
Material Application | Wire |
Grip Material | Vinyl |
Application | Flex Duct |
Description
Flexible Duct Shear, Blade Material Steel, Blade Shape Straight, Blade Type Scissor, Cutting Action Scissor Action, Cutting Length 4 3/8 in, Depth of Cut 4 3/8 in, Blade Edge Type Straight, Features Heavy Duty Wire Cutter, Thumb Operated Latch, Grip Material Vinyl, Handle Color Black; Red, Handle Material Vinyl, Handle Style Gripped, Knife Type Flex Duct Shear, Material Steel, Vinyl, Material Application Wire, Number of Cutting Edges 2, Overall Length 12 1/4 in, Point Type Pointed, Weight 0.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL 2-Ton Ratcheting Gear Puller (BLP/RT/2T)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- XTREME BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5861B)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- MALCO Flex Duct Cutter With Wire Cutter (FDC1)
- MILWAUKEE CLIPPER STRIPPER WIRE ADJ 5"" (GS-40)
- PANDUIT Wiring Duct Notchng Tool, 9.50 in L, Steel (DNT-100)
- KNIPEX Vinyl Shears for Cable Ducts (95 02 21)
- QUEST TECHNOLOGY INTERNATIONAL Pvc Duct Cutting Tool (TMS-2000)
- PANDUIT Wiring Duct Cutting Tool, 10.3 in L, Steel (DFCT)
- JONARD TOOLS Duct Cutter, Cutting 2-33/64" L (MDC-64)
- Malco Electrical Tools