Shop All Nut Drivers
Malco
CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5
Mfr # CRHEXKIT1
Zoro # G807034175
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 5
- Shank Size Set/Multiple
- Overall Length Various
- Drive Size Various
Product Information
- Brand Malco
- MFR # CRHEXKIT1
- Zoro # G807034175
- UPC # 686046553276
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | Various |
Drive Size | Various |
Details
Bit Style | CRHEX |
Number of Pieces | 5 |
Item | Driver Bits |
Description
Five CRHEX Cleanable Reversible Magnetic Hex Drivers with 14 516 in hex sizes in 2 in MSHC 4in MSHMLC and 6 in MSHXLC lengths and 516 38 in hex sizes in 2 in MSHC1 and 6 in MSHXLC1 lengths
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- MICRO 100 Spade Drill (SD-250)
- MALCO MSHMLCM1 6 mm & 8 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM1)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- PROTO NUT DRIVER 7MM (PO9207M)
- Malco Screwdrivers and Nutdrivers