Shop All Nut Drivers
Malco
CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516
Mfr # MSH2XLC2
Zoro # G308331292
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 8 in.
- Drive Size 1/4 in. 5/16 in.
Product Information
- Brand Malco
- MFR # MSH2XLC2
- Zoro # G308331292
- UPC # 686046553856
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 8 in. |
Drive Size | 1/4 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Perfect for RSG and construction pros, always have 14 and 516 hex sizes on hand, with deeper sockets for installing fasteners with higher head heights These drivers are available in 2, 4, 6, 8, 10, and 12 lengths for added flexibility with corresponding model numbers MSHC2, MSHMLC2, MSHXLC2, MSH2XLC2, MSH3XLC2, and MSH4XLC2 They are built with S2 hardened steel for long life and superior durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Revolving Handle (K0160.4080X12)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO 3 3/8-in. and 7/16-in. Sawtooth, 6-in. Reversible Hex Driver (MSHXLCST3)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- DEWALT Double Ended Detachable Nut Driver (DWADEND38716)
- Malco Nut Drivers