Shop All Nut Setters and Bit Holders
Malco
BHE10 Bit Holder Extension, Black
Mfr # BHE10
Zoro # G801790237
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
Product Information
- Brand Malco
- MFR # BHE10
- Zoro # G801790237
- UPC # 686046521886
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in. |
Overall Length | 10 in. |
Details
Item | Driver Bits |
Description
Extend the reach of any 1/4-inch hex shank driver an extra 10 inches with a Quick-Change Malco Extension Bit. All Malco Extension Bits feature a fast and easy push-in style receiver with 3 interior ball bearing detents to hold a 1/4-inch hex shank power-groove or insert bit securely. Retract the collar only when removing the driver bit. Impact-Grade steel construction make these durable extensions suitable for use with a drill, impact driver or Malco CONNEXT hand driver you already own! Look to Malco Quick-Change Extension Bits for all the versatility and reach you need to get the job done right and done on time. CAUTION: Do not combine extension bits. Doing so can result in damage to the tool or injury to user.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Shrink Chuck, 8mm Hole Dia., CAT50 (50.840.1/2z.4)
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- DEWALT 1/2" x 4" x 6" SDS+ Hammer Bit (DW5437)
- MALCO 3 Inch Impact Grade Quick-Change Extension Bit (BHE3)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- VEGA Spin-Grip Bit Holder 18in Length (1457MH1QS)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- Malco Nut Setters and Bit Holders