Shop All Plier Sets
Malco
6 In. Hand Seamer
Mfr # S6R
Zoro # G6469216
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 6 in.
- Jaw Depth 1-1/4 in.
Product Information
- Brand Malco
- MFR # S6R
- Zoro # G6469216
- UPC # 686046534459
- Country of Origin United States
- Category Plier Sets
Dimensions
Jaw Width | 6 in. |
Jaw Depth | 1-1/4 in. |
Details
Item | Specialty hand tools |
Description
6 In. Hand Seamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER PlaIn Washer (N016823)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- KO-KEN Nut Setter 7mm 6 Point 100mm Magnet 1/4 Hex Drive (115.100-7)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- KNIPEX KNIPEX® 00 20 72 V01 2 Pc Mini Pliers In Belt Pouch 86 03 150 And 87 01 125 (00 20 72 V01)
- OTC 3 Pc Hose Pinch Off Pliers (4510)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002188)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- WESTWARD 4 Piece Insulated Plier Set Insulated Handle (1YXJ5)
- Malco Pliers