Shop All Nut Drivers
Malco
5/16 Inch Magnetic Hex Hand Driver
Mfr # HHD2
Zoro # G904842178
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 5/16 in.
- Overall Length 10-1/2 in.
- Drive Size 5/16 in.
Product Information
- Brand Malco
- MFR # HHD2
- Zoro # G904842178
- UPC # 686046504100
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 5/16 in. |
Overall Length | 10-1/2 in. |
Drive Size | 5/16 in. |
Details
Item | Hex |
Description
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/8 (318163)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive (4425-10EPL)
- WESTWARD #53 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN8)
- MILWAUKEE TOOL Selfeed Bit 2-1/8" (48-25-2122)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516 (MSH2XLC2)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- Malco Screwdrivers and Nutdrivers