Shop All Nut Drivers
Malco
4-1/8 Inch Long 11/16 Inch Dia.Quick-Change Handle
Mfr # CONNEXT1
Zoro # G104842183
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Size 11/16 in.
- Overall Length 5-1/4 in.
Product Information
- Brand Malco
- MFR # CONNEXT1
- Zoro # G104842183
- UPC # 686046536767
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 11/16 in. |
Overall Length | 5-1/4 in. |
Details
Number of Pieces | 1 |
Item | Nut Driver |
Description
Clear, molded acetate CONNEXT handles are shock-proof, shatter-proof and fluted to fit any hand. Handles come in full grip or stubby sizes and are equipped with a quick-connect holder mechanism to accept most 1/4-inch shank chuck driver including Malco Magnetic Hex Chuck Drivers, Hollow Hex Chuck Drivers and Phillips Chuck Drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- HHIP 5/32 & 3/8" Bore Swivel Head Clamping Holder (4401-0453)
- IRWIN Locking Wrench, 7" (04)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16072)
- MALCO 2 in. and 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. 2PK (SAWTCOMBO)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 (MSHXLC2)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 (MSHMLC2)
- TEKTON 9 mm High-Torque Black Oxide Blade Nut Driver (26887)
- Malco Nut Drivers