Shop All Hole Saws
Malco
100mm Gutter Outlet Saw
Mfr # GOS5 EV
Zoro # G004842191
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Diameter 100 mm
Product Information
Dimensions
Diameter | 100 mm |
Details
Application | Metal |
Item | Hole Saw |
Description
For use with a minimum 1/2-in. (13 mm) cordless or corded electric drill and Malco combination Arbor and High Speed Pilot Drill. Malco Gutter Outlet Saws make safe, fast, clean cuts in thin walled and half round gutter. Downspout fits snug and flush with gutter every time. High speed steel teeth set at 10 per-inch (per 25.4 mm) will not grab or twist material, even when cutting half round gutter. The Pilot drill bit projects only 11 mm (7/16-in.) out of the shallow 25.4 mm (1-in.) gutter saw cup to ensure controlled safe engagement of the teeth. A tapered compression spring collar on the arbor pilot drill bit automatically ejects the metal slug. These saws may be used on the ground or on the roof, following power tool manufacturer’s instructions for drill operation. Ideal for cutting 0.43-0.81 mm (.017-.032 in.) K-Style aluminum gutter and Half-Round gutter made of 0.46 mm (.018 in.) zinc coated aluminum (ZincAlum), 0.58 mm (.023 in.) galvanized aluminum (GalvAlum), 0.53 mm (.021 in.) painted steel and 22 oz. copper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 85 Piece 3/8” Drive Master SAE Socket Set in Foam Storage Tray (GWMSSKT38SAE)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 1, Carbide (WCMT 21.51-LX6 UD51)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1875" (3/16) Shank dia, Split Length: 3/8" (RSC-187-2X)
- MALCO HF15 6 in. Carbide Tipped Hole Saw (HF15)
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- MALCO 1/4 inch Hole Saw Bit (HSB)
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- Malco Hole Saws