Shop All Nut Drivers
Malco
1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK
Mfr # 2PK-MSHXLC1
Zoro # G707034152
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 2
- Shank Size Set/Multiple
- Overall Length 6 in.
- Drive Size 3/8 in. 5/16 in.
Product Information
- Brand Malco
- MFR # 2PK-MSHXLC1
- Zoro # G707034152
- UPC # 686046556291
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 6 in. |
Drive Size | 3/8 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 2 |
Item | Driver Bits |
Description
Quickly change between 516 and 38 hex sizes with Malcos unique exclusive dualsided magnetic hex drivers The reversible hex socket fits over a 516inch magnettipped ball locking hex shaft and can be quickly reversed to change sizes Eliminate troublesome buildup of metal shavings in the hex tip with the Easy Clean Magnet Just swipe with a glove or shop towel to clear any metal shavings Tested torque of the reversible hex chuck driver design is equal to onepiece drivers The 516 side is made with a slimmer profile to easily reach tight areas With singlepiece strength and an indestructible magnet this hex driver is the perfect companion for any trade professional 2 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC MULTIPURPOSE BEARING PULLEY PULLER SET (OTC4534)
- JOHNSON LEVEL & TOOL Drywall T Square, Adj, 48 In, Aluminum (ADS48)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-5/8 in. L Carbide Top Bearing Flush Trim Router Bit (50-102)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- XCELITE 3/8Inx6In Full Hollow Shaft Nutdriver (TL12N)
- Malco Nut Drivers