Shop All Battery Chargers
Makita
XGT Rapid Optimum Charger, 40V max
Mfr # DC40RA
Zoro # G501916036
product price: $144.97
/ea
Free Shipping & Returns
$144.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah
- For Use With Makita 40V max XGT Batteries
- Number of Ports 1
- For Battery Voltage 40V
Product Information
- Brand Makita
- MFR # DC40RA
- Zoro # G501916036
- UPC # 088381583695
- Country of Origin China
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Charger |
Battery Capacity | 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah |
For Use With | Makita 40V max XGT Batteries |
Number of Ports | 1 |
For Battery Voltage | 40V |
Charger Input Voltage | 120V |
Charge Time | (2.5 Ah) 28 min, (4.0 Ah) 45 min, (5.0 Ah) 50 min |
Plug Type | Two-Prong |
For Battery Chemistry | Li-ion |
Battery Capacity Charged in 1-Hour | 5 Ah |
Charging Port Voltage | (1) 40V |
Wireless Tool Tracking | No |
Indicator Light | Yes |
Charger Class | Rapid |
Description
Battery Charger, Battery Capacity 2.5 Ah, 4.0 Ah, 5.0 Ah, 8.0 Ah, Charge Time (2.5 Ah) 28 min, (4.0 Ah) 45 min, (5.0 Ah) 50 min, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (1) 40V, Charger Input Voltage 120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Makita 40V max XGT Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Cisco - Glc-Sx-Mmd (GLC-SX-MMD-AX)
- DURACELL Procell Professional Alkaline Batteries - Size Aaa, Aaa, 24PK (DURPC2400)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- ENERGIZER Industrial Lithium AA Battery, 1.5 V, 24PK (LN91BX)
- MAKITA 18V Li-Ion Charger (MKDC18RC)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- GVS-RPB Battery Charger (03-951)
- FREEMAN PEL4ABC 20 Volt Electric Lithium-Ion Quick Battery Charger (PEL4ABC)
- INGERSOLL-RAND Charger, 12V/20V (IRBC1121)
- ILC Replacement For QUICK CHARGE QP3625 (QP3625)
- CLORE AUTOMOTIVE $12/24V WHEELED CHARGER (SOPL3760)
- Makita Battery Chargers