Shop All Cordless Hammer Drills
Makita
XGT Cordless Rotary Hammer
Mfr # GRH06Z
Zoro # G903528745
product price: $1,409.00
/ea
Free Shipping & Returns
$1,409.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40 V
- Includes (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case
- Brushless Motor Yes
- Impact Energy 15.7 ft-lb
Product Information
- Brand Makita
- MFR # GRH06Z
- Zoro # G903528745
- UPC # 088381739337
- Country of Origin Multiple
- Category Cordless Hammer Drills
Description
XGT Cordless Rotary Hammer, Voltage 40 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 9/16 in, Core Bit Capacity in Concrete 6 1/4 in, Blows per Minute 1,100 bpm to 2,250 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Depth Gauge, (1) Hammer Bit Grease, (1) Side Handle, (1) Tool Case, (2) Batteries, Impact Energy 15.7 ft-lb, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (70160)
- SITEPRO Survey Marker W/ 3" (76.2mm) Flat Head (19-703)
- MITUTOYO Edge Finder, Double End (050110)
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- MAKITA 36V (18V X2) LXT® BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS™ (5.0Ah) (XRH10PTW)
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01Z)
- MAKITA 36V (18V X2) LXT® Brushless 1-1/8" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH08PT)
- MAKITA 18V LXT BL 1/2" Hammer Drill/Driver (XPH12Z + BL1840BDC2)
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V (GPH02D)
- MAKITA LXT Brushless 1/2" Hammer Driver-Dri, 18V (XPH14T)
- METABO 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (SB 18 LTX BL I 5.2Ah)
- Makita Cordless Hammer Drills