Shop All Cordless Impact Tools
Makita
XGT Cordless Impact Wrench
Mfr # GWT07Z
Zoro # G703528020
Free Shipping & Returns
$394.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in Square
- Voltage 40 V
- Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing
- Includes (1) Bare Tool
Product Information
- Brand Makita
- MFR # GWT07Z
- Zoro # G703528020
- UPC # 088381741712
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 40 V |
Features | 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing |
Includes | (1) Bare Tool |
Brushless Motor | Yes |
Handle Type | Pistol Grip |
Charger Included | No |
Retainer Type | Friction Ring |
Cordless Tool Kit Contents | (1) Bare Tool |
Drive Style | Standard |
Power Source | Cordless |
Tool Style | Compact |
Drive Type | Standard |
Actuation | Trigger |
Breakaway Torque | 810 ft-lb |
Number of Batteries Included | 0 |
Number of Speed Settings | 4 |
Case Included | No |
Impacts per Minute | 0-1,200, 0-1,900, 0-2,700, 0-2,900 |
Fastening Torque | 560 ft-lb |
Description
XGT Cordless Impact Wrench, Drive Size 1/2 in Square, Voltage 40 V, Brushless Motor Yes, Handle Type Pistol Grip, Features 4-Speeds, Compact and Ergonomic Design, Extreme Protection Technology, Longer Run Time, Reinforced Gear Housing, Includes (1) Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- DYNAMIC Tools 8oz Ball Pein Hammer, Fiberglass Handle (D041020)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- MAKITA Compact Impact Wrench, 3/8 in Drive Sz (XWT16Z)
- MAKITA 18V 1/4" Hex (XDT131)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- MAKITA Makita® 18V LXT Li-Ion 1/4 Cordless Angle Impact Driver Kit 2 Batt 3.0Ah Charger, Bag (XLT01)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- MAKITA 18V 3/4" Square (XWT07T)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897P2 / DCB205)
- Makita Cordless Tools