Shop All Cordless Impact Tools
Makita
XGT Brushless 4-Speed 1/4" Hex, 40V max
Mfr # GDT01Z
Zoro # G401866417
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in Hex
- Tool Weight 2.2 lb
- Features 4-Speed Drive-Control, LED Light, Three Forward and Three Reverse Auto-Stop Modes, Two Tightening Modes, Variable Speed
- Handle Type Pistol Grip
Product Information
- Brand Makita
- MFR # GDT01Z
- Zoro # G401866417
- UPC # 088381896061
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 4 3/4 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,950 in-lb, Voltage 40 V, Brushless Motor Yes, Free Speed 3,700 RPM, Impact Rated Yes, Impacts per Minute 4,400, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series 40V max XGT, Charger Included No, Case Included No, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 4 3/4 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- MICRO 100 Router (Metric) Single Flute (SFP-125-44)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 1/2" (24432)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shaft, 7-Piece (631M)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01D)
- MAKITA Makita® XWT08Z, 18V LXT Brushless Cordless High Torque 1/2" Impact Wrench, Tool Only (XWT08Z)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA XGT Brushless 4-Speed 3/4" Impac, 40V (GWT01D)
- MAKITA WRENCH 3/8" IMPACT 12V (MPWT02R1)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845P2)
- Makita Cordless Tools