Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG06Z
Zoro # G801866475
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Paddle
- Duty Heavy Duty
Product Information
- Brand Makita
- MFR # GAG06Z
- Zoro # G801866475
- UPC # 088381722438
- Country of Origin China
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- INSIZE Depth Attachment (6140-300A)
- HUSQVARNA Poly-V Belt (588768401)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA Angle Grinder, 36V DC, 7 in Wheel Dia. (XAG12Z1)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG04Z)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- Makita Cordless Tools