Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG04Z
Zoro # G601866422
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Slide
- Duty Heavy Duty
Product Information
- Brand Makita
- MFR # GAG04Z
- Zoro # G601866422
- UPC # 088381722070
- Country of Origin China
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 3/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Mayhew Tools MAY-17354 Hammerless Center Punch & Prick (MAY-17354)
- TUNGALOY Turning Indexable Insert, TPG322 NS, PK10 (6850522)
- HHIP Gear For 2 Ton Ratchet Type Arbor Press (8600-3302)
- DIABLO 1/2"x13" Auger Bit (DAG2030)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG06Z)
- MAKITA LXT Brushless 7" Cut-Off/An, 36V (18V X2) (XAG22ZU1)
- MAKITA XGT Brushless 6" Angle Grinder, (GAG08Z)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA Angle Grinder Kit, 36V DC, 7 in Wheel Dia. (XAG12PT1)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- MAKITA Angle Grinder Kit, 36V DC, 9 in Wheel Dia. (XAG13PT1)
- Makita Cordless Tools