Shop All Cordless Grinders
Makita
XGT Brushless 4-1/2"/5" Grinde, 40V max
Mfr # GAG03Z
Zoro # G701866438
product price: $269.00
/ea
Free Shipping & Returns
$269.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 40V DC
- Brushless Motor Yes
- Switch Type Paddle
- Includes 5 in Toollless Wheel Guard (Mfr No. 140N43-5), 5 in x 1/4 in x 7/8 in INOX Grinding Wheel, 36 Grit (Mfr No. A-95962), Lock Nut Wrench (Mfr No. 782424-9), Side Handle
Product Information
- Brand Makita
- MFR # GAG03Z
- Zoro # G701866438
- UPC # 088381898515
- Country of Origin China
- Category Cordless Grinders
Dimensions
Spindle Thread Size | 5/8 in-11 |
Overall Length | 16 1/8 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 40V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Soft Start, Switch Type Paddle, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 11/16 x 13/16 in. Oblong Punch (76372)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #4 (C22711)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- MAKITA GRINDER 18V LXT 5" BRUSHLESS w/BRAKE (MPXAG11Z)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- MAKITA XGT Brushless 7"/9" Grinder, P, 40V max (GAG10Z)
- MAKITA XGT Brushless 7"/9" Grinder Ki, 40V max (GAG10M1)
- MAKITA Bare Tool Die Grinder, 18V DC (XDG01Z)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- Makita Cordless Grinders