Shop All Wire Wheel Brushes
Makita
Wire Guide Nylon Brush, 1 piece
Mfr # 162755-6
Zoro # G501728332
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 8 1/2 in
- For Use With Cordless Rebar Tying Tool
- Number of Pieces 1
- Compatible with Manufacturer Part Number XRT01TK, XRT01ZK
Product Information
- Brand Makita
- MFR # 162755-6
- Zoro # G501728332
- Country of Origin Multiple
- Category Wire Wheel Brushes
Dimensions
Overall Length | 8 1/2 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Cordless Rebar Tying Tool |
Item | Wire Guide Nylon Brush |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | XRT01TK, XRT01ZK |
Product Type | Cleaning Brush |
Compatible Grainger Part Number | 493Y54, 493Y55 |
Description
Wire Guide Nylon Brush, Product Type Cleaning Brush, Overall Length 8 1/2 in, Overall Width 1/4 in, Overall Height 1/4 in, Compatible with Manufacturer Part Number XRT01TK, XRT01ZK, Compatible with Grainger Part Number 493Y54, 493Y55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Grit Wheel, Shank Mounted, 0009911900 (0009911900)
- S & H INDUSTRIES ABRASIVE BLASTING SUIT LARGE (AC41422)
- WEILER 3" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/2" Arbor Hole (16315)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium (10463)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 6" Stringer Bead Twist Wire Wheel, 5/8"-11 (A-98538)
- MAKITA 3-3/8" Crimped Wire Bevel Brush, 5/8"-11 (A-98647)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- CONTINENTAL ABRASIVES 7"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-070755)
- Makita Wire Wheel Brushes