Shop All Belts
Makita
Waist Belt, PDC1200A01
Mfr # 162850-2
Zoro # G903866762
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Belt, Pouch for Adapter
- For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply
- Voltage 40V
- Number of Pieces 1
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Waist Belt |
Features | Adjustable Belt, Pouch for Adapter |
For Use With | Makita ConnectX 1200 Wh Portable Backpack Power Supply |
Voltage | 40V |
Number of Pieces | 1 |
Battery Series | 40V MAX XGT(R) |
Description
Waist Belt, For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply, Battery Series 40V MAX XGT(R), Number of Pieces 1, Voltage 40V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-18-499)
- PARTNERS BRAND Goatskin Leather Drivers Gloves, Xlarge, White, 3 Pairs/Case (GLV1065XL)
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, Synthetic Leather (CWKMP-58-010)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- ZEP-PRO Zep-Pro OSU-BOLP-BRW-42 Ohio State Buckeyes Concho Emblem Brown Belt Size 42 (OSU-BOLP-BRW-42)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- ZEPPELINPRODUCTS ZeppelinProducts ECU-BOLPTCRC-TAN-42 ECU Concho Croc Tan Leather Belt; 42 Waist (ECU-BOLPTCRC-TAN-42)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- SITEGEAR 2" Top Grain Leather Belt, Medium (51-12101M)
- Makita Workwear