Shop All Vacuum Accessories
Makita
Vacuum Hose, 1-1/2" dia., 8 ft. L
Mfr # 198867-9
Zoro # G3977615
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Dia. 1 1/2 in
- Color White
- Material Plastic
- Fits Vacuum Brand Makita
Product Information
- Brand Makita
- MFR # 198867-9
- Zoro # G3977615
- UPC # 088381496186
- Country of Origin Japan
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Plastic |
Fits Vacuum Brand | Makita |
For Vacuum Type | Backpack Vacuum |
Fits Models | 18V Compact Vacuums |
Item | Vacuum Hose |
Hose Product Grouping | Vacuum Hose |
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 8 ft, Material Plastic, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Makita, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 19 Row Curved Handle Stainless Wire Brush (DW49704)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- DUPONT Sontara Aerospace Grade Wipers 800 wipers/case, 100 wipers/box, 8 boxes/case 16.5" L x 9" W, 800PK (WIP9165)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401023)
- MAKITA Dust Extracting Attachment, Routers (193379-7)
- MAKITA LXT Compact Vacuum Kit, 1.3 pt Vacuum, Lithium-Ion Battery (XLC02RB1W)
- MAKITA Floor Nozzle (123486-2)
- MAKITA Black Cyclonic Vacuum Attachment (199553-5)
- MAKITA Dust Extracting Attachment (P-80023)
- MAKITA Cyclonic Attachment, For 1" Hose Dia. (191D72-1)
- DAYTON Turbo Brush Nozzle (1UG87)
- Makita Vacuum Accessories