Shop All Vacuum Bags
Makita
Vacuum Bag, Dust, Disposable, 5 PK
Mfr # P-70297
Zoro # G5161974
product price: $39.59
/pk 5, $7.92/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Reusable Non-reusable
- Bag Type Dust
- Filter Type Disposable
- Includes (5) Bags
Product Information
- Brand Makita
- MFR # P-70297
- Zoro # G5161974
- UPC # 088381700856
- Country of Origin Multiple
- Category Vacuum Bags
Dimensions
Length | 16 in |
Height | 18 in |
Width/Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Reusable | Non-reusable |
Bag Type | Dust |
Filter Type | Disposable |
Item | Vacuum Bag |
Includes | (5) Bags |
For Use With | Mfr. No. VC4710 |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Makita |
Bag Filtration Type | Standard |
Bag Pickup Type | Wet/Dry |
Bag Material | Plastic |
For Vacuum Type | Canister Vacuum |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Models | VC4710 |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models VC4710, Bag Filtration Type Standard, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 18 in, Length 16 in, Width/Diameter 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 5 gal Round Pail, Brown, High Density Polyethylene (ROP2150BR-M)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Blue, Plastic (42373)
- FRESH PRODUCTS Air Freshener, Cucumber Melon, Eco Bowl Clip 2.0, GN, PK 12 (FRSEBC72CME)
- TIDE Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK (PGC85006)
- MAKITA Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (P-78293)
- MAKITA Filter Bag, 10 PK (191C26-2)
- MAKITA Fleece Filter Dust Bag, XCV19, PK10, 10 PK (191T96-3)
- MAKITA Vacuum Bag, 10 PK (197903-8)
- DAYTON Vacuum Bags, 2 PK (61HW12)
- NOBLES/TENNANT SOLUTION FILTER - 3/8 in. FPT LOW PROFILE IN-LINE STRAINER (613991)
- TORNADO Vacuum Bag, Disposable, 10 PK (K69043050)
- Makita Vacuum Bags