Shop All Jig Saws
Makita
Top Handle Jig Saw with Case
Mfr # JV0600K
Zoro # G4928716
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Amps 6.5
- Blade Type T-Shank
- Handle Design Top
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 12.5 ft |
Tool Length | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Corded |
Amps | 6.5 |
Blade Type | T-Shank |
Handle Design | Top |
Cutting Action | 3-Position Orbital |
Strokes per Minute | 0 to 3000 |
Corded/Banded | Corded |
Features | Orbital Action, Tool-Less Blade Clamp, Variable Speed |
Includes | (2) Blades, Carry Case, Dust Shield |
Speed Control | Dial |
Item | Jig Saw |
Tool Weight | 6.4 lb |
Voltage | 120V AC |
Blade System | Tool-Less |
Adjustable Shoe | 0 Degrees to 45 Degrees |
Description
Jig Saw, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 12.5 ft, Tool Length 9 1/2 in, Tool Weight 6.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- GERBER Multi-Tool, Black, 7 Tools (30-000377)
- MAKITA 12V max CXT® Jig Saw (VJ04Z)
- MAKITA Top Handle Jig Saw (4329K)
- MAKITA 18V LXT® Brushless Jig Saw (XVJ02Z)
- MAKITA CXT BL Barrel Grip Jig Saw Kit, 12V max (VJ05R1J + BL1041B)
- MAKITA 18V LXT® Jig Saw (XVJ03Z)
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke (XVJ02Z/BL1850B)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless D-Handle Jig Saw (ML2737-20)
- Makita Jig Saws