Shop All Two-Part Adhesive Applicator Parts
Makita
Telescoping Blower Nozzle, For XBU02
Mfr # 183R02-0
Zoro # G501209251
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With XBU02
- Product Type Blower Nozzle
- Compatible Product Type Makita 36V LXT(R) Cordless Blower
- Compatible Manufacturer Number XBU02
Product Information
- Brand Makita
- MFR # 183R02-0
- Zoro # G501209251
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Blower Nozzle Kit |
For Use With | XBU02 |
Product Type | Blower Nozzle |
Compatible Product Type | Makita 36V LXT(R) Cordless Blower |
Compatible Manufacturer Number | XBU02 |
Description
Telescoping Blower Nozzle Kit, Product Type Blower Nozzle, Compatible Manufacturer Number XBU02, Compatible Product Type Makita 36V LXT(R) Cordless Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Silver (357N)
- 3M Adhesive Transfer Tape, Square, 1/2 In, PK5 (F9460PC)
- TITEBOND 10.1 oz. Gray Concrete Joint SL Sealant (3191)
- FLEX SHOT FLEX SEAL Family of Products White Rubber All Purpose Waterproof Sealant 8 oz (FSH8W-4)
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- LOCTITE Mixing Nozzle, Brown, Orange, 10:01 Mixing Ratio, 10 PK (1034575)
- LOCTITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Rubber (243335)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- PC PRODUCTS Protective Coating 999509 Super Epoxy PPM-50 Dispensing Gun (999509)
- Makita Two-Part Adhesive Applicators & Nozzles