Shop All Screwdriver Bits
This Product is Discontinued
Makita
T10, Torx, Power Bit, 2", PK50 (Discontinued)
Mfr # A-99035
Zoro # G1494357
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Torx(R)
- Overall Length 2"
- Point Size T10
- For Use With High Torque Impact Drivers and Driver Drills
Product Information
- Brand Makita
- MFR # A-99035
- Zoro # G1494357
- UPC # 088381482332
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | T10 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.