Shop All Screwdriver Bits
Makita
SQ2, Square, Power Bit, 2", PK150
Mfr # A-97405-10
Zoro # G1494153
product price: $151.99
/pk 150, $1.01/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Square Recess
- Fastening Tool Tip Size SQ2
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Makita
- MFR # A-97405-10
- Zoro # G1494153
- UPC # 088381461382
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | SQ2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 2" |
Overall Length | 2" |
Point Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Square Recess |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | High Torque Impact Drivers and Driver Drills |
Finish | Manganese Phosphate |
SAE or Metric | SAE |
Fastening Tool Item Type | Power Bits |
Description
Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- HILTI IMPERIAL HAMMER DRILL BIT 9-1/2IN 1/2IN DRILL BIT (435013)
- BOSCH Hammer Drill Bit 3" x 12"L, SDS Max (HS1910)
- MAKITA ImpactX™ 50 Pc. Driver Bit Set (A-98348)
- MAKITA PH2, Power, Bit, 2", PK150 (A-96671-10)
- MAKITA ImpactX™ #2 Phillips 1″ Insert Bit, 2/pk (A-96469)
- MAKITA PH2, Drywall, Insert Bit, 1", PK250 (A-98843-10)
- MAKITA Impact GOLD® PH1 (2-1/2") Double-Ended Bit, 3/pk (B-39578)
- MAKITA Impact GOLD® 7 Pc Dbl-Ended Power Bits w/Mag Boost (B-44987)
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- Makita Screwdrivers and Nutdrivers