Shop All Auger Drill Bits
Makita
Ship Auger Bit, 13/16" x 18"
Mfr # D-35900
Zoro # G3992488
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 13/16"
- Shank Size 13/16"
- Overall Length 18"
Product Information
- Brand Makita
- MFR # D-35900
- Zoro # G3992488
- UPC # 088381370981
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Shank Size | 13/16" |
Overall Length | 18" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ship Auger Bit,13/16" x 18" |
Description
Ship Auger Bit,13/16 In. x 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 4lbs Blacksmith Hammer with Fiberglass Handle, 14" (BH/FG/4/14)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BK)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- HASSAY SAVAGE CO Keyway Broach Shim, 7mm I, III, T .062 In (44577)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- WOODOWL Ultra Smooth Double Cut 18" x 13/16" (07810)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- BOSCH 78x712 S Auger Bit (NKST14)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 1-1/4 x 7-1/2 in. (38580)
- KLEIN TOOLS Flex Bit Auger 1-Inch x 54-Inch (53720)
- Makita Auger Drill Bits