Shop All Shear Accessories
Makita
Shear Blade Set, JS3201
Mfr # 792287-5
Zoro # G3267577
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Aluminum up to 9 Gauge, Mild Steel up to 10 Gauge, and Stainless Steel up to 13 Gauge
- For Use With Shear
- Blade Type Blade Set
- Capacity Stainless Steel 13 ga
Product Information
- Brand Makita
- MFR # 792287-5
- Zoro # G3267577
- Country of Origin Multiple
- Category Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear Blade Set |
Application | Cutting Aluminum up to 9 Gauge, Mild Steel up to 10 Gauge, and Stainless Steel up to 13 Gauge |
For Use With | Shear |
Blade Type | Blade Set |
Capacity Stainless Steel | 13 ga |
Capacity Steel | 10 ga |
Compatible with Manufacturer Part Number | JS3201 |
Product Type | Shear Blade Set |
Includes | 8 Cutting Edges Per Blade |
Description
Shear Blade Set, Blade Type Set, For Use With Shear, Capacity Stainless Steel 13 ga, Capacity Steel 10 ga, Includes 8 Cutting Edges Per Blade, Compatible with Manufacturer Part Number JS3201, Compatible with Grainger Part Number 46AD52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072556)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- QLT BY MARSHALLTOWN Push Button Handle, 1-3/4x72 In, Alum, Blue (17-8ASU)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1269)
- MAKITA Shear Blade Set (191383-0)
- MAKITA Die, JN1601 (A-15051)
- MAKITA Punch, JN1601 (A-83951)
- FEIN Shear Blade, Plunger and Fixed (31308072000)
- KETT TOOL Side Knife 92-22 (92-22)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28933)
- MILWAUKEE TOOL 18 Gauge Shear (6852-20)
- Makita Knives, Cutters & Snips