Shop All Masonry Drill Bits
Makita
SDS-Plus Rebar Cutter Drill Bit 9/16"x12
Mfr # E-12500
Zoro # G303927476
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 9/16 in
- Overall Length 12 in
- Impact Rated No
- Measurement System Fractional Inch
Product Information
- Brand Makita
- MFR # E-12500
- Zoro # G303927476
- UPC # 088381587563
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16 in |
Overall Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Impact Rated | No |
Measurement System | Fractional Inch |
For Tool Type | Rebar Cutter Bit |
Shank Type - Machining | SDS Plus |
Primary Material Application | Concrete |
Material - Machining | Carbide |
Decimal Equivalent | 0.5625 |
Finish - Machining | Not Rated |
Description
Rebar Cutter Drill Bit, 9/16 in Drill Bit Size, Carbide, 12 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/32 (40588)
- KLEIN TOOLS Toolbox, Single Drawer, Modbox (54821MB)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- MOODY TOOL Double End Probe Set, 25mm, 4Pc (55-1945)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Spline Bit, 4-Cutter, 1-3/8" x 16" (711452-A)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- Makita Masonry Drill Bits