Shop All Masonry Drill Bits
Makita
SDS-Plus Hollow Dust Extraction Drill Bi
Mfr # E-07179
Zoro # G003927486
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 16 in
- Application Drilling, Hole Cleaning
- Number of Pieces 1
- Material Tungsten Carbide
Product Information
- Brand Makita
- MFR # E-07179
- Zoro # G003927486
- UPC # 088381571425
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Overall Length | 16 in |
Maximum Application Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Dust Extraction Drill Bit |
Application | Drilling, Hole Cleaning |
Number of Pieces | 1 |
Material | Tungsten Carbide |
Optimal Drilling Range Maximum | 10 3/8 in |
Kit Contents | (1) 3/4 in x 16 in SDS-Plus Dust Extraction Drill Bit |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Product Type | Dust Extraction Drill Bit |
Compatible Tool Type | Rotary Hammer |
Compatible Chuck Style | SDS-Plus |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | Makita Rotary Hammers and Dust Extractors |
Description
Hollow Dust Extraction Drill Bit, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Hole Cleaning, Maximum Application Diameter 3/4 in, Product Type Dust Extraction Drill Bit, Compatible with Manufacturer Part Number Makita Rotary Hammers and Dust Extractors, Compatible with Grainger Part Number Makita Rotary Hammers and Dust Extractors, Kit Contents (1) 3/4 in x 16 in SDS-Plus Dust Extraction Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA Spline Bit, 4-Cutter, 1-3/8" x 16" (711452-A)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- DIABLO 1/2"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1040)
- Makita Masonry Drill Bits