Shop All Masonry Drill Bits
Makita
SDS-Plus Hollow Dust Extraction Drill Bi
Mfr # E-07157
Zoro # G303927452
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 16 in
- Application Drilling, Hole Cleaning
- Number of Pieces 1
- Material Tungsten Carbide
Product Information
- Brand Makita
- MFR # E-07157
- Zoro # G303927452
- UPC # 088381571401
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Overall Length | 16 in |
Maximum Application Diameter | 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Dust Extraction Drill Bit |
Application | Drilling, Hole Cleaning |
Number of Pieces | 1 |
Material | Tungsten Carbide |
Optimal Drilling Range Maximum | 10 3/8 in |
Product Type | Dust Extraction Drill Bit |
Compatible Tool Type | Rotary Hammer |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Kit Contents | (1) 9/16 in x 16 in SDS-Plus Dust Extraction Drill Bit |
Compatible Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | Makita Rotary Hammers and Dust Extractors |
Extractor Mounting Location | On-Tool |
Description
Hollow Dust Extraction Drill Bit, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Hole Cleaning, Maximum Application Diameter 9/16 in, Product Type Dust Extraction Drill Bit, Compatible with Manufacturer Part Number Makita Rotary Hammers and Dust Extractors, Compatible with Grainger Part Number Makita Rotary Hammers and Dust Extractors, Kit Contents (1) 9/16 in x 16 in SDS-Plus Dust Extraction Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Centering Bit (19138)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/2"R (CF577)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 17mm (CDDS76N)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Spline Bit, 4-Cutter, 1-3/8" x 16" (711452-A)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- CENTURY DRILL & TOOL Sonic Masonry Drill Bit, 1/2x10x12in. (87832)
- Makita Drill Bits