Shop All Masonry Drill Bits
Makita
SDS-Plus Hollow Dust Extraction Drill Bi
Mfr # E-07141
Zoro # G103927485
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 16 in
- Application Drilling, Hole Cleaning
- Number of Pieces 1
- Material Tungsten Carbide
Product Information
- Brand Makita
- MFR # E-07141
- Zoro # G103927485
- UPC # 088381571395
- Country of Origin Multiple
- Category Masonry Drill Bits
Dimensions
Overall Length | 16 in |
Maximum Application Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hollow Dust Extraction Drill Bit |
Application | Drilling, Hole Cleaning |
Number of Pieces | 1 |
Material | Tungsten Carbide |
Product Type | Dust Extraction Drill Bit |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Compatible Chuck Style | SDS-Plus |
Optimal Drilling Range Maximum | 10 3/8 in |
Kit Contents | (1) 1/2 in x 16 in SDS-Plus Dust Extraction Drill Bit |
Compatible Tool Type | Rotary Hammer |
Extractor Mounting Location | On-Tool |
Compatible with Manufacturer Part Number | Makita Rotary Hammers and Dust Extractors |
Description
Hollow Dust Extraction Drill Bit, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Hole Cleaning, Maximum Application Diameter 1/2 in, Product Type Dust Extraction Drill Bit, Compatible with Manufacturer Part Number Makita Rotary Hammers and Dust Extractors, Compatible with Grainger Part Number Makita Rotary Hammers and Dust Extractors, Kit Contents (1) 1/2 in x 16 in SDS-Plus Dust Extraction Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT79)
- GATOR CHUCKS PI4-10"A/A2-6 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws (GA 1-311-1006)
- MILESCRAFT Framingsquare300 Framing and Woodworking Square (8404)
- OCHSENKOPF Spare Handle Hickory ROTBAND-PLUS, 500mm (OX E-644 H-1250)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Spline Bit, 4-Cutter, 1-3/8" x 16" (711452-A)
- RELTON Straight-Shank Multi-Purpose Bit 1/2" X 6" Groo-V Tip Bit (GRT- 8- 6)
- Makita Masonry Drill Bits