Shop All Masonry Drill Bits
This Product is Discontinued
Makita
SDS-PLUS Bit, 3/16" x 8-1/4", PK25 (Discontinued)
Mfr # D-00848-25
Zoro # G4000949
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 3/16 in
- Overall Length 8 1/4 in
- Cutting Direction Right Hand
- Primary Material Application Concrete, Masonry
Product Information
- Brand Makita
- MFR # D-00848-25
- Zoro # G4000949
- UPC # 088381335058
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Overall Length | 8 1/4 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | SDS-PLUS Bit,3/16" x 8-1/4",PK25 |
Cutting Direction | Right Hand |
Primary Material Application | Concrete, Masonry |
Decimal Equivalent | 0.1875 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Percussion Rated | Yes |
Description
SDS-PLUS Bit,3/16 In. x 8-1/4 In.,PK25, SDS Plus, 3/16 in Drill Bit Size, 8 1/4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.