Shop All Miter Saws
Makita
SAW MITER SLDG CMPD WLSR 10IN
Mfr # LS1019L
Zoro # G007711272
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # LS1019L
- Zoro # G007711272
- UPC # 88381843980
- Country of Origin China
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
Large cutting capacity in a compact design with less weight at only 579 lbs Powerful 150 amp direct drive motor requires less maintenance and delivers 3,200 rpm Largesized aluminum base improves stability of material for efficient cutting Unique 2steel rail sliding system offers a reduced footprint for operation flush against a wall The innovative directdrive gearbox and guard system is engineered for increased vertical cutting capacity of baseboard 514, crown molding 658 nested, and crosscut a 4 x12 at 90 degrees The saw miters 0 to 60 degrees left and right, with positive stops at 0, 15, 225, 316, 45 and 60 degrees left or right The bevel lock allows for easy access and quick adjustments from 0 to 48 degrees left and right Includes 1 10 x 5860T Micropolished Miter saw blade, 1 triangle rule, 1 vertical vice, 1 dust bag, 1 Hex wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, J-Hook, 200 Lbs, 1.43 In (330-SS)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 4 mm L.85 mm (40094040)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- RIDGID Power Threading/Receding Threader Model 65R Dies (38100*****##*)
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel (GSL02Z)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- Makita Power Saws