Shop All Miter Saws
Makita
SAW COMPOUND MITER 10" SAW
Mfr # MPLS1040
Zoro # G801938424
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # MPLS1040
- Zoro # G801938424
- UPC # 883810201078
- Country of Origin Unknown
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 2.3/8 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27276)
- ASTRO PNEUMATIC 1/4" NANO RATCHET LONG (AO91410)
- PERFORMANCE TOOL 3/8 In Dr. Socket Rail, W38000 (W38000)
- STARRETT Digital Electronic Depth Gage Ss (5004BZ-32/800)
- MAKITA SAW COMPOUND MITER 10" DUAL SLIDE (MPLS1019L)
- MAKITA Portable Rise Miter Saw Stand (MAKWST05)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- MAKITA Makita® LS1219L, 12" DualBevel Sliding Compound Miter Saw with Laser (LS1219L)
- MAKITA Cordless, 10 in Blade Dia., Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- Makita Power Saws