Shop All Chainsaw Chains
Makita
Saw Chain, 28" L, 3/8" Pitch, .050" ga.
Mfr # E-02484
Zoro # G2478066
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 28 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Product Information
- Brand Makita
- MFR # E-02484
- Zoro # G2478066
- UPC # 088381556972
- Country of Origin Multiple
- Category Chainsaw Chains
Dimensions
Bar Length | 28 in |
File Size | 7/32 in |
Compatible Bar Length | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 92 |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Makita |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 28 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 92, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Monster City Extreme Wheels Track (221060-01)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- VICTOR Small Snap Trap For Mice 2 pk (M150)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- MAKITA 10" Saw Chain, 3/8” LP, .050” (E-00212)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- MAKITA 12" Saw Chain 3/8" LP, .043" (E-02440)
- MAKITA 36V LXT BL 16" Chain Saw Kit (5.0Ah) (XCU04PT + BL1850B-2)
- MAKITA 16" Saw Chain, 3/8" LP, .050" (E-00256)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 89 Drive Links (18HX089E)
- Makita Chainsaws & Accessories