Shop All Hammer Drill Bits
Makita
Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2"
Mfr # B-66709
Zoro # G1432314
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.4375
- Overall Length 4 1/2 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 3 1/2 in
Product Information
- Brand Makita
- MFR # B-66709
- Zoro # G1432314
- UPC # 088381539616
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 4 1/2 in |
Maximum Drilling Depth | 3 1/2 in |
Drill Bit Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 0.4375 |
Cutting Direction | Right Hand |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Steel |
Primary Material Application | Concrete, Masonry |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
For Tool Type | Rotary Hammer |
Description
Hammer Drill Bit, Straight, 7/16 in Drill Bit Size, 4 1/2 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- YG-1 TOOL CO Titanox-Power 5 Flute Corner Radius End Mill (UGMG34976)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- IRWIN Utility Knife Utility, 6 1/2 in L (2081101)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7063)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011CC)
- RELTON Single Cutter Hammer Bit 3/4" X 8" - Spline (202-12-14)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5016)
- Makita Hammer Drill Bits