Shop All Portable Vacuums
Makita
Robotic Vacuum Cleaner, 18V, 0.66 gal Tank
Mfr # DRC200PT + XLC02ZW
Zoro # G2613620
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 2.7 lb, 17.2 lb
- Vacuum Collection Type Bagless
Product Information
- Brand Makita
- MFR # DRC200PT + XLC02ZW
- Zoro # G2613620
- UPC # 088381847667
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Tank Size | 0.66 gal. |
Tool Length | 18-1/8" |
Cleaning Path Width | 8 1/2 in, 18 7/8 in |
Width/Diameter | 22 5/8 in |
Description
Robotic Vacuum, Vacuum Power Source Cordless, Cleaning Path Width 8 1/2 in, 18 7/8 in, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 1/16 gal, 5/8 gal, Vacuum Pickup Type Dry, Sound Level 64 dB, Number of Motor Stages 1, 2, Tank Material Plastic, Voltage 18 V, Cordless Tool Battery Type Lithium-Ion, Includes Battery Yes, No. Batteries Included 2, Battery Capacity 3.0Ah/1.5Ah, 5.0Ah, Includes Charger Yes, Weight 2.7 lb, 17.2 lb, Width/Diameter 22 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Lint Roller, 6PK (76)
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- BEST SANITIZERS 1 gal. Clear, Plastic Secondary Gallon (SO20000)
- LAVA 5.75 oz Personal Soaps Bar, 24 PK (10185)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- MAKITA Backpack Dry Vacuum, 18V, 1.6 gal. (XCV17PG)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- MAKITA Backpack Vacuum Kit, HEPA, Disposable Bag (XCV17PG/BL1860B-2)
- MAKITA Cordless Vacuum Kit, HEPA Filtration (XCV09PT + DML805)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107705)
- Makita Portable Vacuums