Shop All Lawn Mower Accessories
Makita
Right Shoulder Harness Strap, PDC1200A01
Mfr # 162848-9
Zoro # G404104455
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply
- Number of Pieces 1
- Features Adjustable Belt
- Voltage 40V
Product Information
- Brand Makita
- MFR # 162848-9
- Zoro # G404104455
- Country of Origin China
- Category Lawn Mower Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Right Shoulder Harness Strap |
For Use With | Makita ConnectX 1200 Wh Portable Backpack Power Supply |
Number of Pieces | 1 |
Features | Adjustable Belt |
Voltage | 40V |
Battery Series | 40V MAX XGT(R) |
Description
Right Shoulder Harness Strap, For Use With Makita ConnectX 1200 Wh Portable Backpack Power Supply, Battery Series 40V MAX XGT(R), Number of Pieces 1, Voltage 40V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE Fiberglass Telescoping Wand, 4-Stage, 9' - 24'L, 1/4 Hose, (85.206.424L)
- SILKY SAWS Silky SUGOI 420 XL teeth (390-42)
- MTD Air Cleaner Asm (753-05831)
- PLUMB TECH 3/4-in. x 50' Black Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Home & Garden, 300 PSI (CGE34050)
- MAKITA Grass Catcher Bag, XML06 (127505-6)
- MAKITA Mulching Plug, XML05 (191D46-2)
- STENS Fuel Cap, ID 2 In. (125179)
- E-Z-GO Oil Filter, 9 HP, 11 HP Engines (26591G01)
- MTD Kit-Transmission S (753-09444)
- MTD Bag-3 Bushel Black (964-04001)
- BRIGGS & STRATTON Starter Rewind (497680)
- Makita Lawn Mowers & Accessories