Shop All Double End Drill Bits
Makita
Rebar Cutter Drill Bit (Head Only) 1-1/2
Mfr # E-12588
Zoro # G003927554
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1.5
- Overall Length 4 in
- For Tool Type Rebar Cutter Bit
- Measurement System Fractional Inch
Product Information
- Brand Makita
- MFR # E-12588
- Zoro # G003927554
- UPC # 088381587648
- Country of Origin Multiple
- Category Double End Drill Bits
Dimensions
Drill Bit Size | 1 1/2 in |
Overall Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rebar Cutter Drill Bit |
Decimal Equivalent | 1.5 |
For Tool Type | Rebar Cutter Bit |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Material - Machining | Carbide |
Primary Material Application | Concrete |
Finish - Machining | Not Rated |
Impact Rated | No |
Description
Rebar Cutter Drill Bit, 1 1/2 in Drill Bit Size, Carbide, 4 in Overall Length, SDS Plus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 39"L, SDS Plus (HC2129)
- BLUE WAVE PRODUCTS Drain Cap (NEP4034)
- MAKITA Rebar Cutter Drill Bit (Head Only) 1-1/8 (E-12550)
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- WESTWARD Double End Drill 1/4, HSS, Black Oxide (2UFF7)
- A E S INDUSTRIES 1/8in Double End HSS Drill Bits - Carded (221-12)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/8 (C20500)
- DRILL AMERICA 3/16" HSS Double End Drill Bit (DWDDE3/16)
- Makita Drill Bits