Shop All Cordless Impact Tools
Makita
Ratchet, Cordless, 12V DC, Bare Tool
Mfr # RW01Z
Zoro # G501209718
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Ergonomic
- Brushless Motor No
- Includes (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3)
- Features Built-In LED Light, Electric Brake, Ergonomically Designed Handle with Rubberized Soft Grip, Powerful Motor
Product Information
- Brand Makita
- MFR # RW01Z
- Zoro # G501209718
- UPC # 088381883603
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square; 1/4 in Square |
Overall Length | 13 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Ergonomic |
Brushless Motor | No |
Includes | (1) 1/4" Sq. Drive Anvil Adapter, XRW01, RW01 (191A51-1), (1) 3/8" Sq. Drive Anvil Adapter, XRW01, RW01 (191A50-3) |
Features | Built-In LED Light, Electric Brake, Ergonomically Designed Handle with Rubberized Soft Grip, Powerful Motor |
Tool Weight | 2.35 lb |
Voltage | 12V DC |
Cordless Tool Kit Contents | (1) Bare Tool |
Charger Included | No |
Fastening Torque | 35 ft-lb |
Free Speed | 800 RPM |
Power Source | Cordless |
Number of Batteries Included | 0 |
Case Included | No |
Wireless Tool Tracking | No |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 800 RPM, Drive Size 3/8 in Square; 1/4 in Square, Handle Type Ergonomic, Number of Batteries Included 0, Battery Series 12V Max, Charger Included No, Case Included No, Overall Length 13 7/16 in, Wireless Tool Tracking No, Tool Brand Makita, Tool Weight 2.35 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #4-40 Size (301110010)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- NUPLA Sledge Hammer, Head Steel, 20 lb, 36" L (75.27-201)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT11Z, XDT11Z + BL1840B-2)
- MAKITA 18V 1/2" Square (XWT08T)
- MAKITA Makita® TW1000 1" Imp. Wrench w/ Friction Ring Anvil, 1,500 IPM, 738 Ft. Lbs., Reversible, Case (TW1000)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA WRENCH 3/8" IMPACT 12V (MPWT02R1)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- Makita Cordless Impact Tools