Shop All Drill Chucks
Makita
Quick Change Keyless Chuck, 1/2 in
Mfr # 199139-5
Zoro # G401209252
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With 1 1/8 in AVT Rotary Hammer, SDS-Plus Rotary Drill
- For Tool Type SDS Plus Rotary Drills
- Shank Type - Machining Hex
Product Information
- Brand Makita
- MFR # 199139-5
- Zoro # G401209252
- UPC # 088381525695
- Country of Origin China
- Category Drill Chucks
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Chuck Adapter |
Material | Steel |
For Use With | 1 1/8 in AVT Rotary Hammer, SDS-Plus Rotary Drill |
For Tool Type | SDS Plus Rotary Drills |
Shank Type - Machining | Hex |
Compatible with Manufacturer Part Number | XRH11Z |
Drill Chuck Type | Keyless |
Chuck Style | SDS-Plus |
Product Type | Chuck Adapter |
Description
Chuck Adapter, Product Type Chuck Adapter, Chuck Style SDS-Plus, Compatible with Manufacturer Part Number XRH11Z, Material Steel, Compatible with Grainger Part Number 54XJ45, Chuck Size 1/2 in, Drill Chuck Type Keyless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (404005)
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points (53YV16)
- DEWALT GrInder, Brushless, Bare Tool, 20V, Size 5In (DCG413FB)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- MAKITA 1/2" Keyless Drill Chuck (763191-5)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- MAKITA 3/8" Keyless Drill Chuck (763132-1)
- MAKITA Drill Chuck (763115-1)
- MAKITA 3/8" Keyless Chuck Adapter (763198-1)
- MAKITA 1/2" Drill Chuck (193822-6)
- JACOBS JKP 130-J6 High Precision Keyless 13mm Chuck (9684)
- Makita Drill Chucks