Shop All Chainsaws
Makita
Pole Saw Couple Shaft Attachment 10
Mfr # EY402MP
Zoro # G703456859
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 10 in
- Brushless Motor No
- Chain Oiler Automatic
- Includes Guide Bar, Saw Chain
Product Information
Dimensions
Bar Length | 10 in |
Shaft Length | 7 ft |
Overall Length | 45 3/4 in |
Blade Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | No |
Chain Oiler | Automatic |
Includes | Guide Bar, Saw Chain |
Fuel Tank Capacity | Not Gas Powered |
Item | Pole Saw Attachment |
Product Type | Pole Saw Attachment |
Compatible Manufacturer Number | EX2650LH, XUX01Z |
Compatible Product Type | Couple Shaft Power Head |
Blade Thickness | 1/16 in |
Compatible Brands | Makita |
Description
Pole Saw Attachment, Product Type Pole Saw Attachment, Overall Length 45 3/4 in, Compatible Product Type Couple Shaft Power Head, Compatible Manufacturer Number EX2650LH, XUX01Z, Includes Guide Bar, Saw Chain, Compatible Brands Makita, Compatible Grainger Part Number 54XJ57, 787KY7, Blade Length 10 in, Blade Thickness 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard Company WB-1110 Weatherproof Cable/Tv Receptacle - Ivory, Cover Only (WB-1110)
- RIDLEY 50LB Dried Molasses (47975)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-20X40)
- MAKITA Chain Saw Kit, 18", Rear Handle, 40V, XGT (GCU06T1)
- MAKITA 16" Electric Chain Saw (UC4051A)
- MAKITA 16" 18V 5.0Ah Battery Powered Cordless Chain Saw (XCU04PT)
- MAKITA 10" 18V 3.0/4.0/5.0Ah Battery Powered Cordless Chain Saw (XCU06Z)
- MAKITA Chain Saw, 18", Rear Handle, 40V, XGT (GCU04Z)
- MAKITA Brushless 12" Top Handle Chain Saw 1 LXT (XCU10Z)
- MTD Bar-Pivot (683-0128B-0637)
- Makita Chainsaws & Accessories